Boring bar steel, right-hand, Shank ⌀ / insert size: 20/09mm

Article no.: 260032 20/09
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
59 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT

Availability

  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Shank ⌀ Ds 20 mm
Insert size 9 mm
Application type right-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A20R SCLCR/L09
Setting angle κ 95 degrees
suitable indexable insert CC.. 09T3..
Minimum pre-drill ⌀ Dmin 25 mm
Centre offset L3 13 mm
Clamping height L2 18 mm
Overall length L 200 mm
Pack of insert screws 269028 8
Application Internal longitudinal turning
Type of product Boring Bar

Identification & Classification

Article number 260032 20/09
EAN / GTIN 4045197652263
Manufacturer number 260032 20/09
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart