Boring bar steel 40/12 mm

Article no.: 260032 40/12
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ Ds 40 mm
    Insert size 12 mm
    Application type right-hand
    Boring depth up to 3×D
    Standard DIN 8024
    Through-coolant yes
    ISO code toolholder A40T SCLCR/L12
    Setting angle κ 95 degrees
    suitable indexable insert CC.. 1204..
    Minimum pre-drill ⌀ Dmin 49 mm
    Centre offset L3 27 mm
    Clamping height L2 38.5 mm
    Overall length L 300 mm
    Pack of insert screws 269028 20
    Shim 269005 6
    Shim screw 269013 5
    Application Internal longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 260032 40/12
    EAN / GTIN 4045197652294
    Manufacturer number 260032 40/12

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart