GARANT Master Turn boring bar, steel spiral flutes 20/11 mm

Article no.: 260336 20/11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Norm: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie GARANT Master
Shank ⌀ Ds 20 mm
Insert size 11 mm
Application type right-hand
Boring depth up to 3×D
Norm DIN 8024
Through-coolant yes
ISO code toolholder A20R SDUCR/L11
suitable indexable insert DC.. 11T3..
Minimum pre-drill ⌀ Dmin 25 mm
Centre offset L3 13 mm
Clamping height L2 18 mm
Head length L1 36 mm
Overall length L 200 mm
Pack of insert screws 269028 8
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 260336 20/11
EAN / GTIN 4062406576806
Manufacturer number 260336 20/11

Downloads & documents

Suitable products

From the same series "GARANT Master" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart