{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCMT 11T304 | |
Corner radius | 0.4 mm | |
Grade | HB7020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | SM | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 120 m/min - 350 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 260462 HB7020 | |
EAN / GTIN | 4045197699725 | |
Manufacturer number | 260462 HB7020 |
This article |
Recommendations |
|||
---|---|---|---|---|
DC.T 11T304, Grade: HB7020
on request
In stock
5,777 pieces in stock
|
on request
In stock
1,862 pieces in stock
from
1
Pieces
£8.61
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,230 pieces in stock
|
on request
In stock
1,183 pieces in stock
£5.37
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 | 2 | 2 |
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
Finishing/roughing assignment | Semi-roughing | Semi-roughing | Semi-roughing | Skrubbearbejdning-sletbearbejdning |
Tool material | Carbide | Carbide | Carbide | Carbide |
Cutting conditions | slightly interrupted | continuous | heavily interrupted | slightly interrupted |
Chip breaker | SM | SM | SM | PM |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |