{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCGT 09T302 | |
Corner radius | 0.2 mm | |
Grade | HU7315-1 | |
Tool material | Carbide | |
Coating | uncoated | |
Main application | N | |
Cutting conditions | continuous | |
Chip breaker | AF | |
Tolerance | G | |
Cutting depth ap | 0.05 mm - 0.5 mm | |
Feed f | 0.03 mm/rev. - 0.1 mm/rev. | |
Cutting speed vc main application | 120 m/min - 600 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260058 HU7315-1 | |
EAN / GTIN | 4062406380281 | |
Manufacturer number | 260058 HU7315-1 |
This article |
Recommendations |
||
---|---|---|---|
CC.T 09T304, Grade: HU7315-1
on request
In stock
320 pieces in stock
from
1
Pieces
£10.47
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£8.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
123 pieces in stock
from
1
Pieces
£10.47
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£8.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
65 pieces in stock
from
1
Pieces
£11.71
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£9.76
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 | 2 |
Corner radius | 0.2 mm | 0.2 mm | 0.2 mm |
Tool material | Carbide | Carbide | Carbide |
Cutting depth ap | 0.05 mm - 0.5 mm | 0.05 mm - 0.5 mm | 0.05 mm - 0.5 mm |
Grade | HU7315-1 | HU7315-1 | HB7315-1 |
Main application | N | N | N |
Cutting speed vc main application | 120 m/min - 600 m/min | 120 m/min - 600 m/min | 120 m/min - 600 m/min |