{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCGT 09T302 | |
Corner radius | 0.2 mm | |
Grade | HB7315-1 | |
Tool material | Carbide | |
Main application | N | |
Cutting conditions | continuous | |
Chip breaker | AF | |
Toleranz | G | |
Cutting depth ap | 0.05 mm - 0.5 mm | |
Feed f | 0.03 mm/rev. - 0.1 mm/rev. | |
Cutting speed vc main application | 120 m/min - 600 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260056 HB7315-1 | |
EAN / GTIN | 4062406769918 | |
Manufacturer number | 260056 HB7315-1 |