{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 09T304 | |
Corner radius | 0.4 mm | |
Grade | HB7130-2 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | VS | |
Tolerance | M | |
Cutting depth ap | 0.2 mm - 2.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 80 m/min - 270 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260058 HB7130-2 | |
EAN / GTIN | 4062406750121 | |
Manufacturer number | 260058 HB7130-2 |
This article |
Recommendations |
||
---|---|---|---|
CC.T 09T304, Grade: HB7130-2
on request
In stock
1,724 pieces in stock
from
1
Pieces
£7.37
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£6.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,372 pieces in stock
from
1
Pieces
£7.23
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£6.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,519 pieces in stock
£4.95
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 | 2 |
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm |
Tool material | Carbide | Carbide | Carbide |
Grade | HB7130-2 | HB7140-1 | HBT130 |
Main application | M | M | M |
Cutting speed vc main application | 80 m/min - 270 m/min | 70 m/min - 260 m/min | 60 m/min - 220 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |