{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TNMG 160404 | |
Corner radius | 0.4 mm | |
Grade | PR005S | |
Tool material | Carbide | |
Main application | S | |
Cutting conditions | continuous | |
Chip breaker | MU | |
Cutting depth ap | 0.5 mm - 3.5 mm | |
Feed f | 0.05 mm/rev. - 0.15 mm/rev. | |
Cutting speed vc main application | 30 m/min - 90 m/min | |
Coating | Megacoat Hard | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 251582 PR005S | |
EAN / GTIN | 4960664836741 | |
Manufacturer number | TLH06285 |
This article |
Recommendations |
|
---|---|---|
TNMG 160404, Grade: PR005S
on request
In stock
22 pieces in stock
£7.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
71 pieces in stock
7.66 £
£2.12
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 6 | 6 |
Corner radius | 0.4 mm | 0.4 mm |
ISO code indexable insert | TNMG 160404 | TNMG 160404 |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning |
Tool material | Carbide | Carbide |
Cutting conditions | continuous | continuous |
Cutting depth ap | 0.5 mm - 3.5 mm | 1 mm - 4 mm |