{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TNMG 160404 | |
Corner radius | 0.4 mm | |
Grade | HB7415 | |
Tool material | Carbide | |
Main application | S | |
Cutting conditions | continuous | |
Chip breaker | TIM | |
Tolerance | M | |
Cutting depth ap | 1 mm - 4 mm | |
Feed f | 0.1 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 50 m/min - 70 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 251542 HB7415 | |
EAN / GTIN | 4045197816818 | |
Manufacturer number | 251542 HB7415 |