{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TNMG 160404 | |
Corner radius | 0.4 mm | |
Grade | CA025P | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | PS | |
Cutting depth ap | 1 mm - 4.5 mm | |
Feed f | 0.15 mm/rev. - 0.6 mm/rev. | |
Cutting speed vc main application | 70 m/min - 420 m/min | |
Coating | CVD | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 251582 CA025P | |
EAN / GTIN | 4960664865147 | |
Manufacturer number | TMH00274 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Indexable insert for turning TNMG 160404, for medium machining, Grade: CA025P
on request
In stock
11 pieces in stock
7.03 £
£6.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
469 pieces in stock
|
on request
In stock
504 pieces in stock
from
1
Pieces
£9.36
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£7.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
571 pieces in stock
|
on request
In stock
501 pieces in stock
£6.06
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 6 | 6 | 6 | 6 | 6 |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Semi-roughing | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning |
Cutting conditions | slightly interrupted | slightly interrupted | continuous | heavily interrupted | slightly interrupted |
Cutting depth ap | 1 mm - 4.5 mm | 0.5 mm - 5 mm | 0.5 mm - 5 mm | 0.5 mm - 5 mm | 0.8 mm - 5 mm |
Chip breaker | PS | SM | SM | SM | PM |
Feed f | 0.15 mm/rev. - 0.6 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.2 mm/rev. - 0.5 mm/rev. | 0.1 mm/rev. - 0.45 mm/rev. |
Cutting speed vc main application | 70 m/min - 420 m/min | 120 m/min - 350 m/min | 120 m/min - 440 m/min | 100 m/min - 320 m/min | 100 m/min - 280 m/min |