SNMX 120408 1 mm

Article no.: 251398 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock

Select article variation and quantity

Radius (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SNMX 1204
Grade HUT25
Tool material Carbide
Main application P
Secondary application M
Cutting conditions continuous
Cutting depth ap 1 mm
Feed f 0.1 mm/rev. - 0.2 mm/rev.
Cutting speed vc main application 50 m/min - 120 m/min
Cutting speed vc secondary application 30 m/min - 80 m/min
Coating uncoated
Number of changes/inserts 8
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251398 1
EAN / GTIN 4062406258283
Manufacturer number 251398 1

Application Table

continuous
 
wet maximum
 
dry
 

Description

Suitable for:

eco lever lock toolholder PSSN. For example lever lock toolholders No. 251112 and 251113.

Note:

The insert pocket must be modified when using indexable inserts with a radius≥ 3 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart