{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 16 mm | |
Insert size | 12 mm | |
Application type | left-hand | |
Standard | DIN ISO 5610 | |
Through-coolant | no | |
ISO code toolholder | PSSNR/L 1616H12 | |
suitable indexable insert | SN.. 1204.. | |
Functional width L4 | 20 mm | |
Head length L1 | 26 mm | |
Overall length L | 100 mm | |
Shim | 259031 20 | |
Lever | 259015 2 | |
Lever screw | 259018 2 | |
Set of shim pins | 259044 2 | |
Shim punches pack | 259047 2 | |
Setting angle κ | 45 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 251113 16/12 | |
EAN / GTIN | 4045197954459 | |
Manufacturer number | 251113 16/12 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |