GARANT Master Eco lever lock toolholder short 25/12 mm

Article no.: 251116 25/12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Eco
Shank size 25 mm
Insert size 12 mm
Application type right-hand
Standard DIN ISO 5610
Through-coolant yes
ISO code toolholder PSSNR/L 2525X12
suitable indexable insert SN.. 1204..
Functional width L4 32 mm
Head length L1 35 mm
Overall length L 105 mm
Shim 259031 46
Lever 259015 15
Lever screw 259018 15
Spring 259046 4
Setting angle κ 45 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251116 25/12
EAN / GTIN 4062406733827
Manufacturer number 251116 25/12

Description

Version:

Highly efficient cooling directly on the cutter and additional flank face cooling.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master eco toolholders No. 319006 − 311936 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

Inserts

Accessories

From the same series "Master Eco" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart