Indexable insert for turning SNMG 120408, for medium machining, Grade: HBT130

Article no.: 251267 HBT130
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
574 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

ISO code indexable insert SNMG 120408
Corner radius 0.8 mm
Grade HBT130
Tool material Carbide
Main application M
Cutting conditions slightly interrupted
Chip breaker MM
Cutting depth ap 0.5 mm - 5 mm
Feed f 0.12 mm/rev. - 0.45 mm/rev.
Cutting speed vc main application 50 m/min - 200 m/min
Coating TiCN
Number of changes/inserts 8
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification & Classification

Article number 251267 HBT130
EAN / GTIN 4062406256593
Manufacturer number 251267 HBT130
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart