DGFHR 26B-3D50L Reinforced Type Blades with Screw Clamping

Article no.: 2395969
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie DO-GRIP Twisted 2-Sided
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2395969
EAN / GTIN 7291075144253
Manufacturer number 2395969
L-Number L23920 1811

Description

Description:

Parting Off Indexable Holders, Cutting Depth Maximum (CDX) 18 mm, Cutting Width Maximum (CWX) 3.18 mm, Cutting Width Minimum (CWN) 3 mm, Overall Height (OAH) 31.5 mm, Overall Length (OAL) 110 mm

Feature:

  • Body Width (WB) 2.4 mm
  • Body Width_2 (WB_2) 8 mm
  • Cutting Depth Maximum (CDX) 18 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width Maximum (CWX) 3.18 mm
  • Cutting Width Minimum (CWN) 3 mm
  • Functional Length (LF) 110 mm
  • Overall Height (OAH) 31.5 mm
  • Overall Length (OAL) 110 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 50 mm

Suitable products

From the same series "DO-GRIP Twisted 2-Sided" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart