DGTL 2020-4 Integral Shank Parting and Grooving Tools

Article no.: 2301265
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DO-GRIP Twisted 2-Sided
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2301265
EAN / GTIN 7291075044102
Manufacturer number 2301265
L-Number L23920 1671

Description

Description:

Groove/Turn Indexable Holders, Cutting Width Maximum (CWX) 4.76 mm, Cutting Width Minimum (CWN) 4 mm, Overall Length (OAL) 125 mm

Feature:

  • Cutting Width Maximum (CWX) 4.76 mm
  • Cutting Width Minimum (CWN) 4 mm
  • Head Length (LH) 31 mm
  • Overall Length (OAL) 125 mm
  • Shank Height (H) 20 mm
  • Shank Width (B) 20 mm

Suitable products

Inserts

From the same series "DO-GRIP Twisted 2-Sided" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart