DGTR 1616-3 Integral Shank Parting and Grooving Tools

Article no.: 2301256
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie DO-GRIP Twisted 2-Sided
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2301256
EAN / GTIN 7291075044010
Manufacturer number 2301256
L-Number L23920 1625

Description

Description:

Groove/Turn Indexable Holders, Cutting Width Maximum (CWX) 3.18 mm, Cutting Width Minimum (CWN) 3 mm, Overall Length (OAL) 150 mm

Feature:

  • Cutting Width Maximum (CWX) 3.18 mm
  • Cutting Width Minimum (CWN) 3 mm
  • Head Length (LH) 29 mm
  • Overall Length (OAL) 150 mm
  • Shank Height (H) 16 mm
  • Shank Width (B) 16 mm

Suitable products

From the same series "DO-GRIP Twisted 2-Sided" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart