KOMET KUB Centron® Powerline drill head 36 mm

Article no.: 236651 36
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Use for drilling: Drilling blind holes; limited cross-drilling; limited drilling with oblique exit; limited cross-drilling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KUB Centron®
Nominal ⌀ D 36
Use for drilling Drilling blind holes; limited cross-drilling; limited drilling with oblique exit; limited cross-drilling
Through-coolant yes
Base body size 33
Screw for base body 239653 15IP
Centring tip size 70
ISO code indexable insert SOEX 110508
Pack of insert screws 239652 15IP2 (2.8 Nm)
Number of cutting edges Z 2
Type of product Indexable drill

Identification numbers & Classifications

Article number 236651 36
EAN / GTIN 4047109227095
Manufacturer number V46 23600

Description

Version:

The drill point guides the tool precisely on the axis of the hole, thus ensuring both straightness and very high process reliability, with stability in hole depths up to 9×D.
Spot drilling on flat level surfaces without a pilot hole.
Drill head without slide bars and slide bar adjustment.

Application:

For rotating and stationary as well as vertical and horizontal use in all materials.
With centring tip No. 236659.
With indexable inserts No. 236520236576.

Note:

Further sizes available on request.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart