{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Centron® | |
Nominal ⌀ D | 24 | |
Use for drilling | Drilling blind holes; limited cross-drilling; limited drilling with oblique exit; limited cross-drilling | |
Through-coolant | yes | |
Base body size | 20 | |
Screw for base body | 239653 8IP8 | |
Centring tip size | 40 | |
ISO code indexable insert | SOEX 060306 | |
Pack of insert screws | 239652 6IP2 (1.0 Nm) | |
Number of cutting edges Z | 2 | |
Type of product | Indexable drill |
Article number | 236651 24 | |
EAN / GTIN | 4047109226975 | |
Manufacturer number | V46 22400 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() KOMET KUB Centron® Powerline drill head 24 mm
on request
Available in 1-3 working days
0 pieces in stock
£469.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
£397.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£508.88
plus VAT at the current rate
Prices plus delivery costs
|
|
Use for drilling | Drilling blind holes ;limited cross-drilling ;limited drilling with oblique exit ;limited cross-drilling | limited centre drilling ;limited oblique spot drilling ;limited oblique spot drilling ;limited oblique spot drilling ;limited oblique spot drilling ;limited drilling through a stack | limited drilling with oblique exit ;limited oblique spot drilling ;limited oblique spot drilling ;limited oblique spot drilling ;limited oblique spot drilling ;limited cross-drilling |
Through-coolant | yes | yes | yes |
ISO code indexable insert | SOEX 060306 | SOGX 080407 | SOGX 080407 |
Nominal ⌀ D | 24 | 24 | 24 |
Pack of insert screws | 239652 6IP2 (1.0 Nm) | 239700 8IP (1.3 Nm) | 239700 8IP (1.3 Nm) |
Series | KUB Centron® | Power Drill | Power Drill |
Type of product | Indexable drill | Indexable drill | Indexable drill |