KOMET® indexable insert, BK7935, Designation type W83: 32-130

Article no.: 236576 32-130
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £19.08 / Piece
  • from 10 Piece
    £15.89 / Piece
on request
In stock
58 pieces in stock

Select article variation and quantity

Designation type W83 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOEX 090408
Designation 32-130
Grade BK7935
Type Inox
Tool material Carbide
Feed f in steel < 900 N/mm2 0.2 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236576 32-130
EAN / GTIN 4047109229600
Manufacturer number W83 32130.087935

Application Table

Steel < 500 N/mm²
P
300
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
200
INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
160
Ti > 850 N/mm²
S
80
wet maximum
 

Description

Version:

Ground on the circumference, with rounded cutting edge and sintered chip breaker.

Note:

Application values refer to the KUB Quatron®.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart