KOMET® indexable insert, BK7935, Designation type W83: 18-130

Article no.: 236576 18-130
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £17.18 / Piece
  • from 10 Piece
    £14.32 / Piece
on request
In stock
51 pieces in stock

Select article variation and quantity

Designation type W83 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOEX 060306
Designation 18-130
Grade BK7935
Type Inox
Tool material Carbide
Feed f in steel < 900 N/mm2 0.16 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236576 18-130
EAN / GTIN 4047109229549
Manufacturer number W83 18130.067935

Application Table

Steel < 500 N/mm²
P
300
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
200
INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
160
Ti > 850 N/mm²
S
80
wet maximum
 

Description

Version:

Ground on the circumference, with rounded cutting edge and sintered chip breaker.

Note:

Application values refer to the KUB Quatron®.

Downloads & documents

Compare with similar products

This article


Recommendations


KOMET® indexable insert, BK7935, Designation type W83: 18-130

KOMET® indexable insert, BK7935, Designation type W83: 18-130

on request
In stock
51 pieces in stock
from 1  Pieces
£17.18
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£14.32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
619 pieces in stock
from 1  Pieces
£13.40
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£11.17
plus VAT at the current rate Prices plus delivery costs
on request
In stock
586 pieces in stock
from 1  Pieces
£14.23
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£11.86
plus VAT at the current rate Prices plus delivery costs
on request
In stock
618 pieces in stock
from 1  Pieces
£14.91
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£12.43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
536 pieces in stock
from 1  Pieces
£15.33
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£12.78
plus VAT at the current rate Prices plus delivery costs
on request
In stock
645 pieces in stock
from 1  Pieces
£16.11
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£13.42
plus VAT at the current rate Prices plus delivery costs
on request
In stock
222 pieces in stock
from 1  Pieces
£17.10
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£14.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
533 pieces in stock
from 1  Pieces
£17.82
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£14.85
plus VAT at the current rate Prices plus delivery costs
ISO code indexable insert SOEX 060306 SOGX 050204 SOGX 060305 SOGX 070306 SOGX 080407 SOGX 100408 SOGX 110509 SOGX 130511
Tool material Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide
Grade BK7935 HB6640 HB6640 HB6640 HB6640 HB6640 HB6640 HB6640
Type Inox INOX INOX INOX INOX INOX INOX INOX
Type of product Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart