{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SOEX 07T308 | |
Designation | 23-130 | |
Grade | BK7935 | |
Type | Inox | |
Tool material | Carbide | |
Feed f in steel < 900 N/mm2 | 0.16 mm/rev. | |
Number of changes/inserts | 4 | |
Type of product | Indexable insert for drilling |
Article number | 236576 23-130 | |
EAN / GTIN | 4047109229587 | |
Manufacturer number | W83 23130.087935 | |
Manufacturer | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |