{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Quatron® | |
Nominal ⌀ D | 39 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Reach L1 | 117 mm | |
Overhang LA | 156 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
ISO code indexable insert | SOEX 120508 44-.. | |
Pack of insert screws | 239652 20IP (6.3 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 216 mm | |
Type of product | Indexable drill |
Article number | 235502 39 | |
EAN / GTIN | 4047109026506 | |
Manufacturer number | U11 83900 |
This article |
Recommendations |
||
---|---|---|---|
KOMET KUB Quatron® indexable drill Combination shank, 3×D, ⌀ DC m7: 39mm
on request
In stock
1 pieces in stock
559.80 £
£363.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£434.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
325.29 £
£200.86
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 | 1 |
Drill depth for indexable insert drill up to | 3×D | 3×D | 3×D |
Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex | limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling | limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling |
ISO code indexable insert | SOEX 120508 44-.. | SOGX 130511 | SOMT13M510 / XOMT13M506 |
Shank length Ls | 60 mm | 68 mm | 70 mm |
Reach L1 | 117 mm | 117 mm | 121 mm |
Series | KUB Quatron® | Power Drill | HOLEX Pro |