{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Quatron® | |
Nominal ⌀ D | 32 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Reach L1 | 96 mm | |
Overhang LA | 125 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
ISO code indexable insert | SOEX 090408 32-.. | |
Pack of insert screws | 239652 15IP1 (2.8 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 185 mm | |
Type of product | Indexable drill |
Article number | 235502 32 | |
EAN / GTIN | 4047109024533 | |
Manufacturer number | U11 83200 |
This article |
Recommendations |
|||
---|---|---|---|---|
KOMET KUB Quatron® indexable drill Combination shank, 3×D, ⌀ DC m7: 32mm
on request
Not available
0 pieces in stock
435.70 £
£334.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
£381.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
284.62 £
£186.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
£465.97
plus VAT at the current rate
Prices plus delivery costs
|
|
Drill depth for indexable insert drill up to | 3×D | 3×D | 3×D | 3×D |
Through-coolant | yes | yes | yes | yes |
ISO code indexable insert | SOEX 090408 32-.. | SOGX 110509 | SOMT110408 / XOMT110406 | SOGX 110509 |
Pack of insert screws | 239652 15IP1 (2.8 Nm) | 239700 15IP (2.8 Nm) | 232980 5 (TX15;3Nm) | 239700 15IP (2.8 Nm) |
Reach L1 | 96 mm | 96 mm | 99 mm | 96 mm |
Series | KUB Quatron® | Power Drill | HOLEX Pro | Power Drill |
Overhang LA | 125 mm | 120 mm | 126 mm | 135 mm |