KOMET KUB Quatron® indexable drill Combination shank, 3×D, ⌀ DC m7: 29mm

Article no.: 235502 29
Discount
435.70 £
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 3×D
  • Shank: DIN 6535 HE, DIN 6595
  • Use for drilling: Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KUB Quatron®
Nominal ⌀ D 29
Drill depth for indexable insert drill up to 3×D
Shank DIN 6535 HE, DIN 6595
Use for drilling Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex
Through-coolant yes
Reach L1 87 mm
Overhang LA 111 mm
Shank ⌀ Ds 32 mm
Shank length Ls 60 mm
ISO code indexable insert SOEX 090408 32-..
Pack of insert screws 239652 15IP1 (2.8 Nm)
Number of cutting edges Z 1
Overall length L 171 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 235502 29
EAN / GTIN 4047109024502
Manufacturer number U11 82900

Description

Version:

With combination shank.
  • Optimised coolant channels for reliable chip evacuation.
  • Point angle 174° for almost flat-bottomed holes.

Application:

  • For stationary and rotating use.
  • For difficult drilling conditions (rolling scale, sloping surfaces of castings, interrupted cutting).
  • For bores with tolerance ± 0.2 mm.

With indexable inserts No. 236520236576.

Supplied with:

Clamp screws (without indexable inserts).

Note:

Further sizes available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


KOMET KUB Quatron® indexable drill Combination shank, 3×D, ⌀ D<sub>C</sub> m7: 29mm

KOMET KUB Quatron® indexable drill Combination shank, 3×D, ⌀ DC m7: 29mm

on request
In stock
1 pieces in stock
435.70 £
£334.49
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
£362.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
£271.58
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 1 1 1
Drill depth for indexable insert drill up to 3×D 3×D 3×D
Use for drilling Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex limited centre drilling; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited cross-drilling limited drilling with oblique exit; limited convexity; limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
Shank DIN 6535 HE, DIN 6595 ISO 9766 ISO 9766
Shank length Ls 60 mm 60 mm 60 mm
Pack of insert screws 239652 15IP1 (2.8 Nm) 239700 10IP (2.8 Nm) 232980 4 (TX9;1.2Nm)
Type of product Indexable drill Indexable drill Indexable drill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart