KOMET KUB Quatron® indexable drill Combination shank, 3×D, ⌀ DC m7: 29,5mm

Article no.: 235502 29,5
Discount
435.70 £
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
2 pieces in stock

Select article variation and quantity

⌀ DC m7 (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 3×D
  • Shank: DIN 6535 HE, DIN 6595
  • Use for drilling: Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KUB Quatron®
Nominal ⌀ D 29.5
Drill depth for indexable insert drill up to 3×D
Shank DIN 6535 HE, DIN 6595
Use for drilling Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex
Through-coolant yes
Reach L1 90 mm
Overhang LA 114 mm
Shank ⌀ Ds 32 mm
Shank length Ls 60 mm
ISO code indexable insert SOEX 090408 32-..
Pack of insert screws 239652 15IP1 (2.8 Nm)
Number of cutting edges Z 1
Overall length L 174 mm
Type of product Indexable drill

Identification numbers & Classifications

Article number 235502 29,5
EAN / GTIN 4047109024687
Manufacturer number U11 82950

Description

Version:

With combination shank.
  • Optimised coolant channels for reliable chip evacuation.
  • Point angle 174° for almost flat-bottomed holes.

Application:

  • For stationary and rotating use.
  • For difficult drilling conditions (rolling scale, sloping surfaces of castings, interrupted cutting).
  • For bores with tolerance ± 0.2 mm.

With indexable inserts No. 236520236576.

Supplied with:

Clamp screws (without indexable inserts).

Note:

Further sizes available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


KOMET KUB Quatron® indexable drill Combination shank, 3×D, ⌀ D<sub>C</sub> m7: 29,5mm

KOMET KUB Quatron® indexable drill Combination shank, 3×D, ⌀ DC m7: 29,5mm

on request
In stock
2 pieces in stock
435.70 £
£284.69
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
£362.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
£271.58
plus VAT at the current rate Prices plus delivery costs
Nominal ⌀ D 29.5 29.5 29.5
Shank ⌀ Ds 32 mm 32 mm 32 mm
Pack of insert screws 239652 15IP1 (2.8 Nm) 239700 10IP (2.8 Nm) 232980 4 (TX9;1.2Nm)
Reach L1 90 mm 90 mm 90 mm
Series KUB Quatron® Power Drill HOLEX Pro
Type of product Indexable drill Indexable drill Indexable drill
Overhang LA 114 mm 113 mm 114 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart