{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 30 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Machining strategy | MTC | |
Reach L1 | 120 mm | |
Overhang LA | 149 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Maximum adjustment limit Vmax | 1.25 mm | |
ISO code indexable insert | WOEX 05T304 | |
Pack of insert screws | 239700 8IP (1.3 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 209 mm | |
Type of product | Indexable drill |
Article number | 232310 30 | |
EAN / GTIN | 4045197552945 | |
Manufacturer number | 232310 30 |
This article |
Recommendations |
|||
---|---|---|---|---|
Indexable drill combination shank, 4×D, ⌀ DC: 30mm
on request
In stock
15 pieces in stock
£353.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
£446.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
£291.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£564.39
plus VAT at the current rate
Prices plus delivery costs
|
|
Drill depth for indexable insert drill up to | 4×D | 4×D | 4×D | 5×D |
Through-coolant | yes | yes | yes | yes |
Nominal ⌀ D | 30 | 30 | 30 | 30 |
Shank | DIN 6535 HE, DIN 6595 | ISO 9766 | ISO 9766 | ABS |
Pack of insert screws | 239700 8IP (1.3 Nm) | 239700 10IP (2.8 Nm) | 232980 5 (TX15;3Nm) | 239700 10IP (2.8 Nm) |
Reach L1 | 120 mm | 120 mm | 123 mm | 150 mm |
Overhang LA | 149 mm | 143 mm | 150 mm | 185 mm |