{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 18 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Machining strategy | MTC | |
Reach L1 | 72 mm | |
Overhang LA | 96 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
Maximum adjustment limit Vmax | 0.5 mm | |
ISO code indexable insert | WOEX 030204 | |
Pack of insert screws | 239700 6IP (0.6 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 146 mm | |
Type of product | Indexable drill |
Article number | 232310 18 | |
EAN / GTIN | 4045197552815 | |
Manufacturer number | 232310 18 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Indexable drill combination shank 18 mm
on request
In stock
23 pieces in stock
£310.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
£376.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
138 pieces in stock
£247.80
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 1 | 1 | 1 |
Through-coolant | yes | yes | yes |
ISO code indexable insert | WOEX 030204 | SOGX 060305 | SOMT06T205 / XOMT06T204 |
Pack of insert screws | 239700 6IP (0.6 Nm) | 239700 6IP2 (0.6 Nm) | 232980 2 (TX7;0.8Nm) |
Reach L1 | 72 mm | 72 mm | 75 mm |
Type of product | Indexable drill | Indexable drill | Indexable drill |
Overhang LA | 96 mm | 89 mm | 92 mm |