{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 16 | |
Drill depth for indexable insert drill up to | 4×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Machining strategy | MTC | |
Reach L1 | 64 mm | |
Overhang LA | 88 mm | |
Shank ⌀ Ds | 20 mm | |
Shank length Ls | 50 mm | |
Maximum adjustment limit Vmax | 0.5 mm | |
ISO code indexable insert | WOEX 030204 | |
Pack of insert screws | 239700 6IP (0.6 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 138 mm | |
Type of product | Indexable drill |
Article number | 232310 16 | |
EAN / GTIN | 4045197551290 | |
Manufacturer number | 232310 16 |
This article |
Recommendations |
||
---|---|---|---|
Indexable drill combination shank, 4×D, ⌀ DC: 16mm
on request
In stock
8 pieces in stock
£310.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
£368.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
£242.43
plus VAT at the current rate
Prices plus delivery costs
|
|
Through-coolant | yes | yes | yes |
ISO code indexable insert | WOEX 030204 | SOGX 050204 | SOMT05T204 / XOMT05T204 |
Nominal ⌀ D | 16 | 16 | 16 |
Shank | DIN 6535 HE, DIN 6595 | ISO 9766 | ISO 9766 |
Reach L1 | 64 mm | 64 mm | 67 mm |
Type of product | Indexable drill | Indexable drill | Indexable drill |
Overhang LA | 88 mm | 80 mm | 83 mm |