{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | SUMOCHAM | |
⌀ D | 28.5 mm | |
Grade | IC908 | |
Tool material | Carbide | |
Point angle | 140 degrees | |
for base body size | 28 | |
Feed f in steel < 900 N/mm2 | 0.4 mm/rev. | |
Iscar item designation | FCP 285 IC908 | |
Number of changes/inserts | 2 | |
Coating | TiAlN | |
Geometry | FCP | |
Manufacturer's designation | FCP 285 IC908 | |
Type of product | Drilling head for boring |
Article number | 231790 28,5 | |
EAN / GTIN | 7291075300246 | |
Manufacturer number | 5569296 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() ISCAR SUMOCHAM drilling head FCP k7 28,5 mm
on request
Available in 4-6 working days
0 pieces in stock
£123.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
£153.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
£153.97
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D | 28.5 | 28.5 | 28.5 |
Number of changes/inserts | 2 | 1 | 1 |
Tool material | Carbide | Carbide | Carbide |
Grade | IC908 | HB7530 | HB7630 |
Point angle | 140 | 135 | 135 |
for base body size | 28 | 28 | 28 |
Type of product | Drilling head for boring | Cutter insert for boring | Cutter insert for boring |