ISCAR SUMOCHAM drilling head FCP k7, IC908, ⌀ DC: 27,5mm

Article no.: 231790 27,5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Point angle: 140

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SUMOCHAM
⌀ D 27.5 mm
Grade IC908
Tool material Carbide
Point angle 140 degrees
for base body size 27
Feed f in steel < 900 N/mm2 0.4 mm/rev.
Iscar item designation FCP 275 IC908
Number of changes/inserts 2
Coating TiAlN
Geometry FCP
Manufacturer's designation FCP 275 IC908
Type of product Drilling head for boring

Identification numbers & Classifications

Article number 231790 27,5
EAN / GTIN 7291075298253
Manufacturer number 3310998

Application Table

Steel < 500 N/mm²
P
100
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
55
Steel < 55 HRC
H
35
Steel < 60 HRC
H
35
TOOLOX 33
H
70
TOOLOX 44
H
60
INOX < 900 N/mm²
M
50
INOX > 900 N/mm²
M
50
Inconel
S
35
GG(G)
K
120
CuZn
N
155
Oil
 
wet maximum
 

Description

Version:

Vee ground drilling head for precise positioning and stable seating. Angled, radial stop surfaces for a significant increase in clamping force due to the cutting forces acting during machining. For productive drilling with high feed rates.
FCP
Main application ISO P and ISO K, secondary application ISO M. Flat head geometry with centring point. Advantageous for radial displacement and oblique material exit.

Note:

Cutting data applies for the base body 5×D. Drill pilot holes exclusively with drilling head of the same type – in particular for drilling heads FCP and QCP-2M. Please observe the application instructions for the base body. Cutting tolerance of the inserts: k7 (positive toleranced cutting edge diameter).
Designation convention: [type] [⌀ DC]-[addition] [cutting material]
Examples:
No. 231740 6.5 ICP 065 IC908
No. 231742 18.5 ICP 185-2M IC908
No. 231745 18.5 HCP 185-IQ IC908

Downloads & documents

Compare with similar products

This article


Recommendations


ISCAR SUMOCHAM drilling head FCP k7, IC908, ⌀ D<sub>C</sub>: 27,5mm

ISCAR SUMOCHAM drilling head FCP k7, IC908, ⌀ DC: 27,5mm

on request
Available in 4-6 working days
0 pieces in stock
£105.78
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
£148.37
plus VAT at the current rate Prices plus delivery costs
⌀ D 27.5 mm 27.5 mm
Number of changes/inserts 2 1
Tool material Carbide Carbide
Grade IC908 HB7530
Point angle 140 degrees 135 degrees
for base body size 27 27
Type of product Drilling head for boring Cutter insert for boring

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart