ISCAR SUMOCHAM drilling head FCP k7, IC908, ⌀ DC: 18,5mm

Article no.: 231790 18,5
New product
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece
on request
In stock
7 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Point angle: 140

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SUMOCHAM
⌀ D 18.5 mm
Grade IC908
Tool material Carbide
Point angle 140 degrees
for base body size 18
Feed f in steel < 900 N/mm2 0.31 mm/rev.
Iscar item designation FCP 185 IC908
Number of changes/inserts 2
Coating TiAlN
Geometry FCP
Manufacturer's designation FCP 185 IC908
Type of product Drilling head for boring

Identification numbers & Classifications

Article number 231790 18,5
EAN / GTIN 7291075298741
Manufacturer number 5509972

Application Table

Steel < 500 N/mm²
P
100
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
55
Steel < 55 HRC
H
35
Steel < 60 HRC
H
35
TOOLOX 33
H
70
TOOLOX 44
H
60
INOX < 900 N/mm²
M
50
INOX > 900 N/mm²
M
50
Inconel
S
35
GG(G)
K
120
CuZn
N
155
Oil
 
wet maximum
 

Description

Version:

Vee ground drilling head for precise positioning and stable seating. Angled, radial stop surfaces for a significant increase in clamping force due to the cutting forces acting during machining. For productive drilling with high feed rates.
FCP
Main application ISO P and ISO K, secondary application ISO M. Flat head geometry with centring point. Advantageous for radial displacement and oblique material exit.

Note:

Cutting data applies for the base body 5×D. Drill pilot holes exclusively with drilling head of the same type – in particular for drilling heads FCP and QCP-2M. Please observe the application instructions for the base body. Cutting tolerance of the inserts: k7 (positive toleranced cutting edge diameter).
Designation convention: [type] [⌀ DC]-[addition] [cutting material]
Examples:
No. 231740 6.5 ICP 065 IC908
No. 231742 18.5 ICP 185-2M IC908
No. 231745 18.5 HCP 185-IQ IC908
The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Compare with similar products

This article


Recommendations


ISCAR SUMOCHAM drilling head FCP k7, IC908, ⌀ D<sub>C</sub>: 18,5mm

ISCAR SUMOCHAM drilling head FCP k7, IC908, ⌀ DC: 18,5mm

on request
In stock
7 pieces in stock
£82.82
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
£107.78
plus VAT at the current rate Prices plus delivery costs
⌀ D 18.5 mm 18.5 mm
Number of changes/inserts 2 1
Coating TiAlN TiAlN
Point angle 140 degrees 160 degrees
for base body size 18 18
Series SUMOCHAM HiPer-Drill
Type of product Drilling head for boring Cutter insert for boring

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart