DCFH 32-2 Parting and Grooving Blades

Article no.: 2302855
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FLASHCUT
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2302855
EAN / GTIN 7291075330571
Manufacturer number 2302855
L-Number L23920 1910

Description

Description:

Parting Off Indexable Holders, Overall Length (OAL) 150 mm

Feature:

  • Body Width (WB) 1.7 mm
  • Body Width_2 (WB_2) 2.4 mm
  • Cutting Direction (HAND) Neutral
  • Number of Pocket (NOP) 2
  • Overall Length (OAL) 150 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 42 mm

From the same series "FLASHCUT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart