DCTR 25B-2T21 Integral Shank Reinforced Parting and Grooving Tools

Article no.: 2302623
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FLASHCUT
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2302623
EAN / GTIN 7291075330618
Manufacturer number 2302623
L-Number L23920 1493

Description

Description:

Parting Off Indexable Holders, Cutting Depth Maximum (CDX) 21 mm, Overall Length (OAL) 150 mm

Feature:

  • Body Width (WB) 1.7 mm
  • Cutting Depth Maximum (CDX) 21 mm
  • Cutting Direction (HAND) Right Hand
  • Head Length (LH) 35.5 mm
  • Overall Length (OAL) 150 mm
  • Shank Height (H) 25 mm
  • Shank Width (B) 25 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 42 mm

From the same series "FLASHCUT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart