DCTR 25B-3D42 Integral Shank Reinforced Parting and Grooving Tools

Article no.: 2302639
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series FLASHCUT
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 2302639
    EAN / GTIN 7291075330724
    Manufacturer number 2302639
    L-Number L23920 1546

    Description

    Description:

    Parting Off Indexable Holders, Cutting Depth Maximum (CDX) 21 mm, Overall Length (OAL) 140 mm

    Feature:

    • Body Width (WB) 2.4 mm
    • Cutting Depth Maximum (CDX) 21 mm
    • Cutting Direction (HAND) Right Hand
    • Head Length (LH) 35.5 mm
    • Overall Length (OAL) 140 mm
    • Shank Height (H) 25 mm
    • Shank Width (B) 25 mm
    • Work Piece Parting Diameter Maximum (CUTDIA) 42 mm

    From the same series "FLASHCUT" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart