DCTL 16B-2D35 Integral Shank Reinforced Parting and Grooving Tools

Article no.: 2302752
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FLASHCUT
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2302752
EAN / GTIN 7291075330786
Manufacturer number 2302752
L-Number L23920 1760

Description

Description:

Parting Off Indexable Holders, Cutting Depth Maximum (CDX) 17.5 mm, Overall Length (OAL) 140 mm

Feature:

  • Body Width (WB) 1.7 mm
  • Cutting Depth Maximum (CDX) 17.5 mm
  • Cutting Direction (HAND) Left Hand
  • Head Length (LH) 31 mm
  • Overall Length (OAL) 140 mm
  • Shank Height (H) 16 mm
  • Shank Width (B) 16 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 35 mm

From the same series "FLASHCUT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart