PCHPRS 25-34 Perpendicular Shank Tools that Mount Pentagonal Inserts for Machining Next to Long Central Shafts

Article no.: 2302470
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PENTACUT
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2302470
EAN / GTIN 7291075321982
Manufacturer number 2302470
L-Number L23920 2470

Description

Description:

Face Groove/Turn Indexable Holders, Cutting Depth Maximum (CDX) 5 mm, Cutting Width Maximum (CWX) 4 mm, Cutting Width Minimum (CWN) 2.39 mm, Overall Length (OAL) 135 mm

Feature:

  • Cutting Depth Maximum (CDX) 5 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width Maximum (CWX) 4 mm
  • Cutting Width Minimum (CWN) 2.39 mm
  • Overall Length (OAL) 135 mm
  • Shank Height (H) 25 mm
  • Shank Width (B) 25 mm

Suitable products

Inserts

From the same series "PENTACUT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart