PENTA 34F400-0.40-22RS IC908 Pentagonal Inserts for Face Grooving and Recessing Along Shafts up to 5 mm Depth of Cut at a Minimum of 22 mm Diameter

Article no.: 6004611
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 6004611
EAN / GTIN 7291075322088
Manufacturer number 6004611
L-Number L24080 33

Description

Description:

Face Groove/Turn Indexable Inserts, Cutting Depth Maximum (CDX) 5 mm, Cutting Width (CW) 4 mm

Feature:

  • Axial Groove Outside Diameter Minimum (DAXN) 22 mm
  • Corner Radius (RE) 0.4 mm
  • Cutting Depth Maximum (CDX) 5 mm
  • Cutting Width (CW) 4 mm
  • Max. Face Grooving Feed (ffg(max)) 0.15 mm/rev
  • Min. Face Grooving Feed (ffg(min)) 0.08 mm/rev

Suitable products

Services & product advisors

Direct purchase
To shopping cart