PENTA 34F239-0.15-22RS IC908 Pentagonal Inserts for Face Grooving and Recessing Along Shafts up to 5 mm Depth of Cut at a Minimum of 22 mm Diameter

Article no.: 6004555
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 6004555
EAN / GTIN 7291075322019
Manufacturer number 6004555
L-Number L24080 179

Description

Description:

Face Groove/Turn Indexable Inserts, Cutting Depth Maximum (CDX) 5 mm, Cutting Width (CW) 2.39 mm

Feature:

  • Axial Groove Outside Diameter Minimum (DAXN) 22 mm
  • Corner Radius (RE) 0.15 mm
  • Cutting Depth Maximum (CDX) 5 mm
  • Cutting Width (CW) 2.39 mm
  • Max. Face Grooving Feed (ffg(max)) 0.12 mm/rev
  • Min. Face Grooving Feed (ffg(min)) 0.08 mm/rev

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart