PCHPRS 20-34 Perpendicular Shank Tools that Mount Pentagonal Inserts for Machining Next to Long Central Shafts

Article no.: 2302469
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie PENTACUT
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2302469
EAN / GTIN 7291075321975
Manufacturer number 2302469
L-Number L23920 2461

Description

Description:

Face Groove/Turn Indexable Holders, Cutting Depth Maximum (CDX) 5 mm, Cutting Width Maximum (CWX) 4 mm, Cutting Width Minimum (CWN) 2.39 mm, Overall Length (OAL) 120 mm

Feature:

  • Cutting Depth Maximum (CDX) 5 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width Maximum (CWX) 4 mm
  • Cutting Width Minimum (CWN) 2.39 mm
  • Overall Length (OAL) 120 mm
  • Shank Height (H) 20 mm
  • Shank Width (B) 20 mm

Suitable products

From the same series "PENTACUT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart