DGTR 10B-1.5D20SH Parting and Grooving Short Head Tools for CNC and Swiss Automatics

Article no.: 2301576
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie DO-GRIP Twisted 2-Sided
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2301576
EAN / GTIN 7291075113761
Manufacturer number 2301576
L-Number L23920 2864

Description

Description:

Parting Off Indexable Holders, Cutting Width Maximum (CWX) 1.5 mm, Cutting Width Minimum (CWN) 1 mm, Overall Height (OAH) 15.7 mm, Overall Length (OAL) 120 mm

Feature:

  • Body Width (WB) 1 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width Maximum (CWX) 1.5 mm
  • Cutting Width Minimum (CWN) 1 mm
  • Head Length (LH) 19 mm
  • Overall Height (OAH) 15.7 mm
  • Overall Length (OAL) 120 mm
  • Shank Height (H) 10 mm
  • Shank Width (B) 10 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 20 mm

Suitable products

From the same series "DO-GRIP Twisted 2-Sided" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart