{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | AN.U 120604 | |
Type | GG | |
Corner radius | 0.4 mm | |
Tool material | Carbide | |
Tolerance | K | |
Feed fz per tooth | 0.15 mm | |
Grade | HB9720 | |
Type of product | Indexable insert for milling |
Article number | 215111 GG | |
EAN / GTIN | 4045197703118 | |
Manufacturer number | 215111 GG |
This article |
Recommendations |
||
---|---|---|---|
AN.U 120604, Type: GG
on request
In stock
1,167 pieces in stock
|
on request
In stock
1,101 pieces in stock
from
1
Pieces
£10.90
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£9.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
231 pieces in stock
from
1
Pieces
£10.25
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£8.54
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | AN.U 120604 | APMT 133504 ER | APMT 060204 ER |
Tool material | Carbide | Carbide | Carbide |
Type | GG | GG | GG |
Feed fz per tooth | 0.15 mm | 0.18 mm | 0.08 mm |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |