{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
ISO code indexable insert | APMT 060204 ER | |
Type | GG | |
Corner radius | 0.4 mm | |
Grade | HB7730 | |
Tool material | Carbide | |
Feed fz per tooth | 0.08 mm | |
Type of product | Indexable insert for milling |
Article number | 215672 GG | |
EAN / GTIN | 4045197601506 | |
Manufacturer number | 215672 GG |
This article |
Recommendations |
|
---|---|---|
![]() ![]() APMT 060204 ER GG
on request
In stock
251 pieces in stock
from
1
Pieces
£10.25
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£8.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
751 pieces in stock
from
1
Pieces
£10.90
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£9.09
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.4 | 0.4 |
ISO code indexable insert | APMT 060204 ER | APMT 133504 ER |
Tool material | Carbide | Carbide |
Grade | HB7730 | HB7730 |
Type | GG | GG |
Feed fz per tooth | 0.08 | 0.18 |
Type of product | Indexable insert for milling | Indexable insert for milling |