APMT 180508 TR, HB7520, Type: UNI

Article no.: 215262 UNI
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £11.07 / Piece
  • from 10 Piece
    £9.24 / Piece
on request
In stock
5,396 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
ISO code indexable insert APMT 180508 TR
Type UNI
Corner radius 0.8 mm
Type HB7520
Tool material Carbide
Type of product Indexable insert for milling

Identification & Classification

Article number 215262 UNI
EAN / GTIN 4045197601070
Manufacturer number 215262 UNI
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
330
Steel < 750 N/mm²
P
290
Steel < 900 N/mm²
P
250
INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
120
Uni
 
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.3×D / ap = 5 mm, ap max = 9 mm.

Downloads & documents

Suitable products

From the same series "Softcut®" View all

Services & product advisors

Direct purchase
To shopping cart