AN.U 120604, Type: ST1400

Article no.: 215111 ST1400
Discount
14.79 £
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £3.73 14.79 £ / Piece
  • from 10 Piece
    £3.11 12.32 £ / Piece
on request
In stock
388 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert AN.U 120604
Type ST1400
Corner radius 0.4 mm
Tool material Carbide
Tolerance K
Feed fz per tooth 0.15 mm
Grade HB9520
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215111 ST1400
EAN / GTIN 4045197702890
Manufacturer number 215111 ST1400

Application Table

Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
160
dry
 

Description

Version:

Very sturdy double-sided 4-edge indexable insert.
The unique indexable insert geometry means the insert is not weakened by the securing hole.

Cutting data:

ap max = 12 mm.
ap = 10 mm (recommendation).

Attention:

Not suitable for full-slot milling.

Note:

Side milling: Standard application values for ae = 0.3×D / ap = 10 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


AN.U 120604, Type: ST1400

AN.U 120604, Type: ST1400

on request
In stock
388 pieces in stock
from 1  Pieces
14.79 £
£3.73
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
12.32 £
£3.11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,263 pieces in stock
from 1  Pieces
£11.07
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£9.24
plus VAT at the current rate Prices plus delivery costs
on request
In stock
562 pieces in stock
from 1  Pieces
£11.07
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£9.24
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,677 pieces in stock
from 1  Pieces
£10.90
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£9.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,847 pieces in stock
from 1  Pieces
£10.90
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£9.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
717 pieces in stock
from 1  Pieces
£10.25
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£8.54
plus VAT at the current rate Prices plus delivery costs
on request
In stock
255 pieces in stock
from 1  Pieces
£10.25
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£8.54
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,794 pieces in stock
from 1  Pieces
£11.94
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£9.95
plus VAT at the current rate Prices plus delivery costs
Corner radius 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm
ISO code indexable insert AN.U 120604 APMT 180504 SR APMT 180504 SR APMT 133504 SR APMT 133504 SR APMT 060204 ER APMT 060204 ER APMX 16..04 TR
Tool material Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide
Type ST1400 ST1400 ST1400 ST1400 ST1400 ST1400 ST1400 ST1400
Feed fz per tooth 0.15 mm 0.25 mm 0.25 mm 0.15 mm 0.15 mm 0.1 mm 0.1 mm 0.14 mm
Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart