{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 3 | |
Shank type | with threaded shank | |
Setting angle κ | 90 degrees | |
Milling application | End milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum cutting depth ap max | 6 mm | |
Overall length Ltot | 35 mm | |
⌀ D1 h6 | 12.5 mm | |
⌀ D2 | 20.7 mm | |
Mounting thread M | M12 | |
suitable indexable insert | SO.. 0836.. | |
Pack of insert screws | 219863 (8IP; 2.2 Nm) | |
Type of product | End / face mill |
Article number | 214904 25/3 | |
EAN / GTIN | 4045197750679 | |
Manufacturer number | 214904 25/3 |
This article |
Recommendations |
|||
---|---|---|---|---|
GARANT Softcut HSI 25/3 mm
on request
In stock
27 pieces in stock
£175.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£228.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
£218.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
£266.87
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 3 | 3 | 3 | 3 |
Mounting thread M | M12 | M12 | M12 | M12 |
Milling application | End milling | Circular milling ;Circular milling ;Ramping | End milling ;Circular milling ;Ramping | Corner milling |
Overall length Ltot | 35 | 35 | 35 | 30 |
Through-coolant | yes | yes | yes | yes |
suitable indexable insert | SO.. 0836.. | AP.. 1335.. | AP.. 1003 | LO.U0904.. |
Shank type | with threaded shank | with threaded shank | with threaded shank | with threaded shank |