{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 80 mm | |
Number of cutting edges Z | 6 | |
Shank type | with bore | |
Setting angle κ | 43 degrees | |
Milling application | Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum external ⌀ Dmax | 89 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 27 mm | |
suitable indexable insert | OF.. 050405 | |
Pack of insert screws | 219808 (15IP; 3.8 Nm) | |
Setting angle κ | 43 degrees | |
Type of product | Face mill |
Article number | 213300 80/6 | |
EAN / GTIN | 4045197702029 | |
Manufacturer number | 213300 80/6 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Indexable face mill 43° Octo 80/6 mm
on request
In stock
34 pieces in stock
£401.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
£404.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
38 pieces in stock
£403.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
34 pieces in stock
£378.85
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 6 | 6 | 6 | 6 |
Overall length Ltot | 50 | 50 | 50 | 50 |
Through-coolant | yes | yes | yes | yes |
maximum external ⌀ Dmax | 89 | 93 | 93 | 92.1 |
Shank type | with bore | with bore | with bore | with bore |
Cutting edge ⌀ DC | 80 | 80 | 80 | 80 |
Type of product | Face mill | Face mill | Face mill | Face mill |