OFMT 050405 UNI

Article no.: 213345 UNI
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £15.31 / Piece
  • from 10 Piece
    £12.76 / Piece
on request
In stock
4,400 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert OFMT 050405
Type UNI
Corner radius 0.5 mm
Grade HB735
Tool material Carbide
Number of changes/inserts 8
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 213345 UNI
EAN / GTIN 4045197454973
Manufacturer number 213345 UNI

Application Table

Steel < 500 N/mm²
P
300
Steel < 750 N/mm²
P
210
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
170
Steel < 1400 N/mm²
P
160
INOX < 900 N/mm²
M
210
INOX > 900 N/mm²
M
130
Ti > 850 N/mm²
S
45
GG(G)
K
140
Uni
 
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Extremely strong inserts to the standard ISO dimensions, precision sintered and ground. Micro-grain substrates ensure high toughness and good wear resistance.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart