OFMT 050405 TN, HU7815, Type: ALU

Article no.: 213358 ALU
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £13.63 / Piece
  • from 10 Piece
    £11.36 / Piece
on request
In stock
734 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert OFMT 050405 TN
Type ALU
Corner radius 0.5 mm
Grade HU7815
Tool material Carbide
Feed fz per tooth 0.18 mm
Number of changes/inserts 8
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 213358 ALU
EAN / GTIN 4045197707468
Manufacturer number 213358 ALU

Application Table

Alu plastics
N
1350
Aluminium (short chipping)
N
1150
Alu > 10% Si
N
700
CuZn
N
690
wet maximum
 
wet minimum
 
dry
 

Description

Version:

Extremely strong inserts to the standard ISO dimensions, precision sintered and ground. Micro-grain substrates ensure high toughness and good wear resistance.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart