{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 8 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Standard | DIN 844 B | |
Milling profile | NR | |
Tolerance nominal ⌀ | js12 | |
No. of teeth Z | 4 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 19 mm | |
Overall length L | 69 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer width at 45° | 0.3 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.009 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 192650 8 | |
EAN / GTIN | 4045197107473 | |
Manufacturer number | 192650 8 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Roughing end mill HSS-Co8, TiAlN, ⌀ DC: 8mm
on request
In stock
155 pieces in stock
£20.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
82 pieces in stock
£31.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
64 pieces in stock
£29.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
178 pieces in stock
£37.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
121 pieces in stock
£29.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
132 pieces in stock
£18.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
145 pieces in stock
£33.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
734 pieces in stock
£28.75
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner chamfer angle | 45 degrees | 45 degrees | 45 degrees | 45 degrees | 45 degrees | 45 degrees | 45 degrees | 45 degrees |
Milling profile | NR | NF | NR | NR | NR | NR | NR | NR |
Overall length L | 69 mm | 69 mm | 69 mm | 69 mm | 69 mm | 69 mm | 69 mm | 69 mm |
Standard | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 |
Tool material | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS PM | HSS Co 8 | HSS Co 8 | HSS PM | HSS Co 8 |
Shank ⌀ Ds | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |